Bick 5 Complete Leather Care 16 Ounce - 101FPR104
- Mfr # 83387
- Zoro # G903705122
product price:Â
$
41.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83387
- Zoro #
- G903705122
- UPC #
- 751241000174
- Country of Origin
- China
Description
BICK 5 COMPLETE LEATHER CAREEasy to use sprayer. Conditions, cleans, polishes and protects. Ideal for reconditioning old or dry leather and is perfect for daily leather care maintenance.
UPC : 751241000174
Size : 16 OUNCE
Length : 2.25
Width : 4
Height : 10
Product Type : Equine - Leather Care & Accessories / Cleaning & Conditioner
Shipping Dimensions: 2.25x4x10
UPC : 751241000174
Size : 16 OUNCE
Length : 2.25
Width : 4
Height : 10
Product Type : Equine - Leather Care & Accessories / Cleaning & Conditioner
Shipping Dimensions: 2.25x4x10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.