This item is Discontinued.

This item is Discontinued.
Biedermann & Sons H15MD 4 x 6 in. White Resin Leaf Frame; Medium (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H15MD
- Zoro #
- G703954621
- UPC #
- -
- Country of Origin
- China
Description
Candle holders are a must-have, especially if you enjoy altering the lighting in your home with the help of candles and lamps that use tea lights. These candle stands not only prevent wax from dripping all over the place but also are interesting decor items to have.
Features- White resin leaf frame
- Size: 4" x 6", Medium
- Weight: 1.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.