Shop BIG AIR
Create Account
ICF72 Ceiling Fan, 10200 cfm, 110 V
- Mfr # ICF72
- Zoro # G304375429
product price:Â
$
976.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ICF72
- Zoro #
- G304375429
- UPC #
- 47242642599
- Country of Origin
- Taiwan, Province of China
Description
Designed to distribute air evenly across indoor spaces like a shop or barn but sophisticated enough to install in residential or commercial spaces such as living rooms, bedrooms or offices. The large diameter blades circulate the air in 6 speeds and can be used in both summer and winter with reversible direction using the remote control. Save on operating costs with it's energy efficient DC motor, which runs at a lower temperature for a longer usable life and is up to 65% more efficient than a traditional AC fan motor. Use the included 6 in downrod or purchase our 12 in, 18 in or 24 in downrod (sold separately) in matching brushed nickel finish to customize your install.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.