This item is Discontinued.
This item is Discontinued.
18" Mobile Fan, 115VAC (Discontinued)
Mfr #
F-SB1-0101L9S34
Zoro #
G9143624
UPC # 810013332216
Country of Origin United States
Category Portable Utility Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-SB1-0101L9S34
- Zoro #
- G9143624
- UPC #
- 810013332216
- Country of Origin
- United States
Dimensions
- Max. Mounting Height
- 21 ft
- Blade Diameter
- 18 in
Details
- Voltage
- 115V AC
- Motor HP
- 1/3 hp
- Air Flow
- 3,500
- Item
- Standard-Duty Industrial Fan
- Watts
- 403
- Fan Mounting Location
- Floor
- Oscillation
- Non-Oscillating
- Fan Watts
- 240
- Drive Type
- Ball Bearing
- Number of Speeds
- 1
- Phase
- Single
- Airflow
- 3,500 cfm
- Bearing Type
- Ball
Description
Standard-Duty Industrial Fan, Fan Mounting Location Floor, Number of Speeds 1, Non-Oscillating, 403 Watts, Bearing Type Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.