Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 200 to 240V AC, Anodized Aluminum

  • Mfr # FES21002A384Q141V46

  • Zoro # G713321772


product price:  $5,444.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
10 ft
Number of Speeds
Variable
Voltage
200 to 240V AC
Reversible
Yes
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FES21002A384Q141V46
Zoro #
G713321772
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
10 ft
Max. Mounting Height
30 ft

Details

Number of Speeds
Variable
Voltage
200 to 240V AC
Reversible
Yes
Phase
1
Housing Finish
Anodized Aluminum
Air Flow
42,257 cfm
Item
Ceiling Fan
Blade Finish
Anodized Aluminum
Motor Design
Single-Phase
Light Kit
No Light

Description

Ceiling Fan, 10 ft Blade Diameter, 200 to 240V AC Voltage, Phase Single, 42,257 cfm, Max. Mounting Height 30 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Housing Finish Anodized, Motor Design Single-Phase, Light Kit No, Reversible Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.