Ceiling Fans, 24 ft Blade Dia, 6 Blades, Variable Speeds, 400 to 480V AC, Anodized Aluminum

  • Mfr # F-PF63-2404S34S65

  • Zoro # G316536542


product price:  $7,225.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Number of Blades
6
Blade Diameter
24 ft
Number of Speeds
Variable
Voltage
400 to 480V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-PF63-2404S34S65
Zoro #
G316536542
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
24 ft
Down Rod Outside Dia.
3 in
Max. Mounting Height
45 ft
Min. Mounting Height
28 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
400 to 480V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
Reversible
No
Phase
3
Housing Finish
Anodized Aluminum
Blade Material
Aluminum
Air Flow
193,396 cfm
Amps
30
Item
Ceiling Fans
Max. Ambient Temp.
104 Degrees F
Speed Controllable - Fans
Yes
Fan Mounting Location
Beam
Area Covered (Cooling) - Fans
14,400 sq ft
Standards
CE, Intertek
Blade Finish
Anodized Aluminum
Fan Blade Color
Silver
Fan Watts
400 W
Hz
50/60 Hz
RPM
52 RPM
Thermal Protection
Manual
Area Covered (Destratification) - Fans
14,400 sq ft
Motor Design
ECM
Motor HP
2 hp
Bearing Type
Permanently Lubricated and Sealed
Series
PF6
Fan Housing Color
Silver
Environmental Applications
Aggrecultural, Automotive, Aviation, Commercial, Industrial, Warehouse

Description

Ceiling Fan,24 ft Dia.,Silver,3 Phase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.