This item is Discontinued.

Big Ass Fans Crrsion Rsstnt Indstrl Fan, 48" Blde Dia. F-SK1-4801

This item is Discontinued.

Big Ass Fans

Crrsion Rsstnt Indstrl Fan, 48" Blde Dia. (Discontinued)

Mfr # F-SK1-4801
Zoro # G303658110
UPC # 810013337129
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-SK1-4801
Zoro #
G303658110
UPC #
810013337129
Country of Origin
United States

Dimensions

Blade Diameter
48 in
Height
59 1/2 in
Depth
27 in
Width
55 in
Height Adjustment
Fixed

Details

Motor Type
Permanent Magnet
Phase
Single
Item
Industrial Fan
Number of Blades
6
Hz
60/50 Hz
Air Flow
15,000 cfm
Voltage
110 to 125V AC; 200 to 240V AC
Number of Speeds
Variable
Drive Type
Direct Drive
Fan Power Source
Plug-In
Fan Mounting Location
Mobile
Motor HP
1/2 hp
Color
Black
Features
Indoor and Covered Outdoor Ready with an IPX5 Rating
Blade Material
Nylon
Watts
553 W; 615 W
Sound Level
73.3 dBA
Environmental Applications
Industrial
Amps
3.9/7.5
Standards
CE, cETLus, UKCA
Fan Blade Finish
Sleek
Max. Ambient Temp.
104 Degrees F
Assembly Required
Yes
Oscillation
Non-Oscillating
Fan Blade Color
Yellow
Blade Decorative Finish
Sleek
Airflow
15,000 cfm

Description

Industrial Fan, Overall Style - Fans Mobile, Fan Mounting Location Mobile, Number of Speeds Variable, Non-Oscillating, Fan Power Source Plug-In, 553 W; 615 W Watts, Number of Blades 6, 3.9/7.5 Amps, Height 59 1/2 in, Width 55 in, 60/50 Hz Hz, Blade Material Nylon, Black, CE, cETLus, UKCA

Ratings & reviews