Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Big Ass Fans
Evaporative Cooler Accessory, PK4 (Discontinued)
Mfr # 009544
Zoro # G1957841
This Product is Discontinued
Key Features
- Height 5 in
- Width 2 1/2 in
- Material Algae Tablets
- For Use With Big Ass Fans Cold Front
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 009544
- Zoro # G1957841
- UPC # 810013335552
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 5 in |
Width | 2 1/2 in |
Length | 2 1/2 in |
Details
Material | Algae Tablets |
For Use With | Big Ass Fans Cold Front |
Item | Evaporative Cooler Accessory |
Accessory Type | Evaporative Cooler Accessory |
Description
Evaporative Cooler Accessory, 5 in Height, 2 1/2 in Length, 2 1/2 in Width, For Use With Big Ass Fans Cold Front, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.