Shop BIG ASS FANS

PortableEvaporativeCooler, 50gal, 2300sqft

  • Mfr # E-350-2001

  • Zoro # G510369489


product price: 
$
3,119.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Height
64 in
Width
38 in
Depth
31 in
Housing Material
Polyethylene
Operating Weight
160 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-350-2001
Zoro #
G510369489
UPC #
-
Country of Origin
United States
Housing Material
Polyethylene
Operating Weight
160 lb
Water Connection
3/4 in
Phase
Single
Media Type
Cellulose
Item
Portable Evaporative Cooler
Voltage
120V AC
Water Capacity
50 gal
Air Flow
3,400 cfm
Includes
Casters, Cord Storage, Float Valve, Media Pads
Hz
60 Hz
Drive Type
Direct Drive
HP
3/4 hp
Fill Type
Hose
Amps
15 A
Number of Speeds
Variable
NEMA Plug Configuration - HVAC
5-15P
Airflow
3,400 cfm
Power Source
Plug-In
Hazardous Location Rating
Not Rated
Coverage Area - Maximum
2,300 sq ft
For Location
Indoor/Outdoor
Mobility
Wheels
Connection Type
GHT
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Description

Portable Evaporative Cooler, Air Flow 3,400 cfm, Average Coverage Area 2,300 sq ft, 20 in Blade Diameter, Drive Type Direct Drive, Pad Thickness 8 in, Media Type Cellulose, 3/4 hp HP, 15 A Amps, 120V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, Number of Speeds Variable, Water Connection 3/4 in, 50 gal Water Capacity, Fill Type Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.