This item is Discontinued.
This item is Discontinued.
Portable Evaporative Cooler 600/1,200 cfm, 8 gal, Direct Drive (Discontinued)
Mfr #
F-EV1-1001S75
Zoro #
G1958112
UPC # 810013334869
Country of Origin United States
Category Evaporative Coolers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-EV1-1001S75
- Zoro #
- G1958112
- UPC #
- 810013334869
- Country of Origin
- United States
- Item
- Portable Evaporative Cooler
- Air Flow
- 600/1,200 cfm
- Airflow
- 600 cfm, 1,200 cfm
- Voltage
- 120V AC
- Water Capacity
- 8 gal
- Phase
- Single
- Amps
- 1.5 A
- Pump Voltage
- 110V AC
- Operating Weight
- 51 lb
- Drive Type
- Direct Drive
- Fill Type
- Hose
- Environmental Applications
- Hazardous Location
- Hz
- 60 Hz
- HP
- 1/8 hp
- Housing Material
- Polyethylene
Description
Portable Evaporative Cooler, Hazardous Location, Air Flow 600/1,200 cfm, Drive Type Direct Drive, 1/8 hp HP, 1.5 A Amps, 120V AC, Pump Voltage 110V AC, Single Phase, 60 Hz Hz, 8 gal Water Capacity, Fill Type Hose