This item is Discontinued.
This item is Discontinued.
HVLS Ceiling Fan, 12 ft Blade Dia, Variable Speeds, 200 to 240V AC; 400 to 480V AC; 575 to 600V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-PFX3-1202S34S78X3
- Zoro #
- G404319408
- UPC #
- -
- Country of Origin
- United States
- Number of Speeds
- Variable
- Voltage
- 200 to 240V AC; 400 to 480V AC; 575 to 600V AC
- Includes
- Guy Wires
- Phase
- Single, Three
- Amps
- 10 A, 20 A, 30 A
- Item
- Ceiling Fan
- Mount Type
- I-Beams; Bar Joists
- RPM
- 139 RPM
- Max. Ambient Temp.
- 122 Degrees F
- Fan Blade Color
- Silver/Yellow
- Speed Controllable - Fans
- Yes
- Standards
- CE, cETLus, CSA, UL
- Hz
- 60/50 Hz
- Series
- Powerfoil(R) X3.0
- Fan Mounting Location
- Ceiling
- Motor HP
- 1 1/2 hp
- Fan Housing Color
- Yellow
- Mounting Surface
- I-Beam, Joist
Description
Ceiling Fan, 12 ft Blade Diameter, 200 to 240V AC; 400 to 480V AC; 575 to 600V AC Voltage, Phase Single, Three, Motor HP 1 1/2 hp, 139 RPM RPM, Number of Speeds Variable, Fan Housing Color Yellow, Fan Blade Color Silver, Speed Controllable - Fans Yes, 10 A, 20 A, 30 A Amps, 60/50 Hz Hz, Max. Ambient Temp. 122 Degrees F, Mount Type I-Beams; Bar Joists, Fan Mounting Location Ceiling, Includes Guy Wires, Standards CE, cETLus, CSA, UL, Powerfoil(R) X3.0 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.