This item is Discontinued.
This item is Discontinued.
HVLS Ceiling Fan, 20 ft Blade Dia, Variable Speeds, 200 to 240V AC; 400 to 480V AC; 575 to 600V AC (Discontinued)
Mfr #
F-PFX3-2004S34S65S78X3
Zoro #
G204319394
Country of Origin United States
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-PFX3-2004S34S65S78X3
- Zoro #
- G204319394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Blade Diameter
- 20 ft
Details
- Number of Speeds
- Variable
- Voltage
- 200 to 240V AC; 400 to 480V AC; 575 to 600V AC
- Includes
- Guy Wires
- Phase
- Single, Three
- Amps
- 10 A, 20 A, 30 A
- Item
- Ceiling Fan
- Max. Ambient Temp.
- 122 Degrees F
- Fan Blade Color
- Silver/Yellow
- Mount Type
- I-Beams; Bar Joists
- Speed Controllable - Fans
- Yes
- Hz
- 60/50 Hz
- RPM
- 78 RPM
- Standards
- CE, cETLus, CSA, UL
- Fan Mounting Location
- Ceiling
- Series
- Powerfoil(R) X3.0
- Motor HP
- 2 hp
- Fan Housing Color
- Yellow
- Mounting Surface
- I-Beam, Joist
Description
Ceiling Fan, 20 ft Blade Diameter, 200 to 240V AC; 400 to 480V AC; 575 to 600V AC Voltage, Phase Single, Three, Motor HP 2 hp, 78 RPM RPM, Number of Speeds Variable, Fan Housing Color Yellow, Fan Blade Color Silver, Speed Controllable - Fans Yes, 10 A, 20 A, 30 A Amps, 60/50 Hz Hz, Max. Ambient Temp. 122 Degrees F, Mount Type I-Beams; Bar Joists, Fan Mounting Location Ceiling, Includes Guy Wires, Standards CE, cETLus, CSA, UL, Powerfoil(R) X3.0 Series