Shop BIG ASS FANS

HVLS Fan, 16 ft Blade Dia, 8 Blades, Variable Speeds, 200 to 240V AC, Yellow

  • Mfr # F-PFX4-1603S34
  • Zoro # G704262329

product price: 
$
10,907.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
8
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
11 in Downrod, 18 in Downrod, Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Manual Controller, Mounting Bracket, Mounting Hardware, Safety Cable, Wall Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-PFX4-1603S34
Zoro #
G704262329
UPC #
-
Country of Origin
United States
Number of Blades
8
Number of Speeds
Variable
Voltage
200 to 240V AC
Includes
11 in Downrod, 18 in Downrod, Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Manual Controller, Mounting Bracket, Mounting Hardware, Safety Cable, Wall Control
Reversible
Yes
Phase
Three
Housing Finish
Yellow
Blade Material
Aluminum
Amps
20 A
Item
Ceiling Fan
Mount Type
Bar Joists; Purlins; Solid Beam
Hz
60/50 Hz
Standards
ETL/Intertek, C, CE, CB
Max. Ambient Temp.
122 Degrees F
Motor HP
1 9/10 hp
Fan Blade Color
Silver/Yellow
Blade Finish
Milled
Fan Mounting Location
IBeam
RPM
96 RPM
Speed Controllable - Fans
Yes
Fan Watts
Greater Than725 W
Thermal Protection
Automatic
Environmental Applications
Industrial
Light Kit
No
Series
Powerfoil X4
Sound Level
55 dBA
Bearing Type
Ball
Motor Enclosure
AC;3-Phase
Motor Design
Three-Phase
Fan Housing Color
Silver/Yellow
Mounting Surface
I-Beam, Joist, Purlin

Description

HVLS Fan,16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.