Shop BIG ASS FANS

Industrial HVLS Fan, 16 ft Blade Dia, 6 Blades, Variable Speeds, 200 to 277V AC, Powder Coated

  • Mfr # F-PFD1-1622S34
  • Zoro # G3635662

product price: 
$
9,998.99
/ea
Additional $630.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
200 to 277V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-PFD1-1622S34
Zoro #
G3635662
UPC #
810013335668
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Max. Mounting Height
29 ft
Down Rod Outside Dia.
36 in
Min. Mounting Height
21 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
200 to 277V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
Reversible
Yes
Phase
Single, Three
Housing Finish
Powder Coated
Blade Material
Aluminum
Air Flow
138,670 cfm
Amps
7.55 A
Item
Ceiling Fan
Area Covered (Destratification) - Fans
15,000 sq ft
Max. Ambient Temp.
131 Degrees F
Standards
CSA Standard 22.2 No. 113, UL Standard 507
Blade Finish
Anodized
Speed Controllable - Fans
Yes
Motor Insulation
F
Fan Blade Color
Silver
Mount Type
Bracket
Hz
50/60 Hz
Area Covered (Cooling) - Fans
15,000 sq ft
RPM
108 RPM
Thermal Protection
Auto
Fan Watts
1,443 W
Environmental Applications
Industrial
Light Kit
No
Motor Enclosure
Brushless Direct Drive
Fan Housing Color
Yellow
Sound Level
35 dBA
Motor Design
Brushless Direct Drive
Bearing Type
Ball
Motor HP
1 1/2 hp
Fan Mounting Location
I Beam, Spanning Trusses or Joists
Series
Powerfoil D
Mounting Surface
I-Beam, Joist
Airflow
138,670 cfm

Description

Ceiling Fan, 16 ft Blade Diameter, 200 to 277V AC Voltage, 1,443 W Fan Watts, Phase Single, Three, 138,670 cfm, Motor HP 1 1/2 hp, 108 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 21 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Yellow, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 7.55 A Amps, Bearing Type Ball, 60/50 Hz Hz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.