Shop BIG ASS FANS

Industrial HVLS Fan, 20 ft Blade Dia, 6 Blades, Variable Speeds, 380 to 480V AC, Powder Coated

  • Mfr # F-PFD1-2004S34S65
  • Zoro # G3634770

product price: 
$
10,546.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
20 ft
Number of Speeds
Variable
Voltage
380 to 480V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-PFD1-2004S34S65
Zoro #
G3634770
UPC #
810013335699
Country of Origin
United States

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
40 ft
Down Rod Outside Dia.
36 in
Min. Mounting Height
25 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
380 to 480V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
Reversible
Yes
Phase
Three
Housing Finish
Powder Coated
Blade Material
Aluminum
Air Flow
192,427 cfm
Amps
3.71 A
Item
Ceiling Fan
Speed Controllable - Fans
Yes
Fan Blade Color
Silver
Blade Finish
Anodized
RPM
84 RPM
Mount Type
Bracket
Standards
CSA Standard 22.2 No. 113, UL Standard 507
Hz
50/60 Hz
Max. Ambient Temp.
131 Degrees F
Motor Insulation
F
Area Covered (Destratification) - Fans
20,000 sq ft
Fan Watts
1,438 W
Thermal Protection
Auto
Area Covered (Cooling) - Fans
20,000 sq ft
Motor Design
Brushless Direct Drive
Bearing Type
Ball
Fan Housing Color
Yellow
Environmental Applications
Industrial
Sound Level
35 dBA
Fan Mounting Location
I Beam, Spanning Trusses or Joists
Motor Enclosure
Brushless Direct Drive
Motor HP
2 hp
Light Kit
No
Series
Powerfoil D
Mounting Surface
I-Beam, Joist
Airflow
192,427 cfm

Description

Ceiling Fan, 20 ft Blade Diameter, 380 to 480V AC Voltage, 1,438 W Fan Watts, Phase Three, 192,427 cfm, Motor HP 2 hp, 84 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 25 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Yellow, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 3.71 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 131 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.