This item is Discontinued.
This item is Discontinued.
Standard Duty Industrial Fan, 828W, 1 HP (Discontinued)
Mfr #
F-SB1-0215L13S34
Zoro #
G9143590
UPC # 810013332223
Country of Origin United States
Category Portable Utility Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-SB1-0215L13S34
- Zoro #
- G9143590
- UPC #
- 810013332223
- Country of Origin
- United States
Dimensions
- Max. Mounting Height
- 25 ft
- Blade Diameter
- 30 in
Details
- Item
- Standard-Duty Industrial Fan
- Air Flow
- 11,000
- Voltage
- 240/480V AC
- Motor HP
- 1 hp
- Fan Mounting Location
- Wall
- Oscillation
- Non-Oscillating
- Watts
- 828
- Fan Watts
- 749/828
- Drive Type
- Ball Bearing
- Phase
- 3
- Number of Speeds
- 1
- Bearing Type
- Ball
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 240/480V AC, 3 Phase, Motor HP 1 hp, Fan Mounting Location Wall, Watts 828, Drive Type Ball Bearing