Shop BIG ASS FANS

Standard-Duty Industrial Fan, Variable Speeds, Black, Controller, Mount

  • Mfr # F-AE1-2401L13S34
  • Zoro # G9152882

product price: 
$
1,074.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Includes
Controller, Mounting Bracket
Voltage
120V AC
Watts
334 W
Fan Mounting Location
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-AE1-2401L13S34
Zoro #
G9152882
UPC #
810013332285
Country of Origin
United States

Dimensions

Height
32 in
Depth
19 1/2 in
Blade Diameter
24 in
Max. Mounting Height
25 ft

Details

Includes
Controller, Mounting Bracket
Item
Mounted Fan
Voltage
120V AC
Watts
334 W
Fan Mounting Location
Wall
Phase
1
Blade Material
Galvalume
Color
Black
Fan Power Source
Plug-In
Amps
4.8
Standards
ETL
Number of Blades
3
RPM
1,290 RPM
Number of Speeds
Variable
Hz
50/60 Hz
Air Velocity @ 60 Ft.
181 fpm
Motor Design
ECM
Wheeled Base
Stationary
Air Velocity @ 20 Ft.
561 fpm
Environmental Applications
Commercial, Industrial
Assembly Required
Yes
Fan Housing Material
Steel
Motor HP
1/3 hp
Max. Ambient Temp.
104 Degrees F
Oscillation
Non-Oscillating
Air Velocity @ 40 Ft.
270 fpm
Motor Enclosure
Totally Enclosed Air-Over
Drive Type
Direct Drive
Air Velocity @ 80 Ft.
147 fpm
Wire Guard Finish
Powder Coated
Housing Finish - Fans
Powder Coated
Sound Level
65 dBA
Airflow
5,034 cfm
Fan Blade Color
Yellow
Fan Blade Finish
Galvalume(R)-Coated
Mount Type
Bracket
For Location
Fitness Center, Garage, Manufacturing Plant, Outdoor
Guard Material
Aluminum

Description

Mounted Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 561 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60/50 Hz, Watts 334 W, Drive Type Direct Drive, Height 32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews