This item is Discontinued.

Big Joe Manual Straddle Stackers IBH 2024-T12 w/ Adj. Straddle

This item is Discontinued.

Big Joe

Manual Straddle Stackers (Discontinued)

Mfr # IBH 2024-T12 w/ Adj. Straddle
Zoro # G2779984
Country of Origin United States
Category Stackers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBH 2024-T12 w/ Adj. Straddle
Zoro #
G2779984
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
93 in
Overall Length
52 5/8 in
Overall Width
49 7/8 in
Fork Length
36 in
Fork Width
28 in
Base Outside Width
50 in
Overall Height with Forks Raised
163 1/4 in
Base Inside Width
42 in
Turning Radius
49 9/16 in
Drive Wheel Diameter
4 in
Caster Wheel Dia.
6 in
Width Between Forks
6 in
Maximum Lifting Height
144 in
Width Across Forks
28 in
Minimum Lifting Height
2 in
Overall LxWxH
52 5/8 in x 49 7/8 in x 163 1/4 in
Lifting Height Range
2 in to 12 ft
Wire Rope Length
52 5/8 in
Length
52 5/8 in
Fits Chest Size
Compact Vehicle Design, Forks Provide for Easy Adjustment, Chrome Plated Lift Cylinder With Pressure Compensation Lowering Valves

Details

Color
Black, Yellow
Load Capacity
2,000 lb
Item
Manual Straddle Stackers: 2,000 lb Load Capacity
Assembled
Yes
Lift Mechanism
Hydraulic
Lift Control
Push Button
Load Center
24 in
Frame Material
Steel
Charger Voltage
12V
Fork Type
Adjustable
Caster Wheel/Tread Material
Steel
Caster Brake Type
No Caster Brake
Method of Construction
Welded
Base Type
Adjustable Straddle
Charger Type
On-Board
Operation
Manual
Base Material
Steel
Battery Amp Hours
155 Ah
Number of Batteries
1
Battery Voltage
12V DC
Standards
ANSI B56.10
Caster Frame Material
Steel
Features
Compact Vehicle Design, Forks Provide for Easy Adjustment, Chrome Plated Lift Cylinder With Pressure Compensation Lowering Valves
Battery Type
Polycase Lead Acid
Drive Wheel/Tread Material
Steel

Description

Manual, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,000 lb, Fork Length 36 in, Fork Width 28 in, Width Between Forks 6 in, Width Across Forks 28 in, Minimum Lifting Height 2 in, Maximum Lifting Height 144 in, Lifting Height Range 2 in to 12 ft, Overall Length 52 5/8 in, Overall Width 49 7/8 in, Overall Height with Forks Raised 163 1/4 in, Base Outside Width 50 in, Load Center 24 in, Caster Brake Type No Caster Brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AE, AK, AP, AS, GU, HI, MP, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.