Shop BIG RED
Create Account
Hydraulic 3 ton Automotive Floor Jack
Mfr # T830020JS
Zoro # G612004295
product price:
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T830020JS
- Zoro #
- G612004295
- UPC #
- 615268883205
- Country of Origin
- China
Description
Change tires and oil or perform other vehicle maintenance with the help of the 3-Ton Hydraulic Trolley Jack. With its heavy-duty steel construction, it has the strength to lift a wide range of makes and models. The saddle is shaped to grip the underside and remain securely in place while you pump the handle. It lifts up to a maximum of 15.7" to provide you with clearance and rolls easily along the garage floor on front and rear wheels. A twist-valve release lets the car down slowly and safely, while the over-pump bypass valve lets off excess pressure. The kit comes with a 3 Ton jack stands, with a height range of 11.2-16.7 inch. The kit is perfect for your job.
- • Lifting capacity 6000 LBS
- • Jack lifting range 5.3 in. 15.7 in.
- • Jack features safety bypass system to prevent overloading
- •
- •