Shop BIG ROC TOOLS
Create Account
AALL24 Aluminum Spirit Level 24 in. Laser Point
Mfr # AALL24
Zoro # G504113869
product price:Â $42.75
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AALL24
- Zoro #
- G504113869
- UPC #
- 729183250407
- Country of Origin
- China
Description
Features
- Size - 24 in.
- Features a built in laser beam
- 2 vials. A must for every carpenter
- Can be used at home, office, construction, and more
- Dimensions - 2 L x 6 W x 25 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.