Shop BIG ROC TOOLS
Create Account
ABG24TA 24 in. Telescopic Air Blow Gun Angular Tip
Mfr # ABG24TA
Zoro # G903897308
product price:Â $29.69
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABG24TA
- Zoro #
- G903897308
- UPC #
- 729183040992
- Country of Origin
- China
Description
Features
- Long reach telescopic air blow gun
- Features an angular tip
- Tube position switch knob
- Easy to twist for extension
- Size - 24 in.
- Dimensions - 2 L x 6 W x 19 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.