This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000364656
- Zoro #
- G206434576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Item
- Tea
- Net Weight
- 0.10 oz
- Beverage Package Style
- K-Cup
- Coffee Roast/Tea Type
- Light
- Beverage Flavor
- Tropical Green Iced
- For Use With
- Keurig K-Cup System
Description
Imagine the taste of green tea with exotic tropical flavors of mango and pineapple for a subtle brew as refreshing as an island breeze. You are in for a tropical delight when you sip this delicious iced tea. We did the work for you to deliver a consistent fresh-brewed iced tea every time. Simply brew over ice and enjoy!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.