This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT156
- Zoro #
- G1422886
- UPC #
- 691621711569
- Country of Origin
- China
Details
- Material
- Wood
- Color
- Multi
- Recommended Age
- 3+ Years
- Recommended Grade
- Grade PK+
- Includes
- 1 x fire station playset
Description
Ignite imaginative play with this fiery City Fire Station Playset, where the firefighters are alert and ready to race to the rescue! This delightfully detailed wooden fire station features a firefighter's pole, training tower with removable ladders, mezzanine for firefighters living quarters, working double doors and removable roof panels for easy access. Firefighters (sold separately) can slide down the pole to jump into the action, or when there are no emergencies, they can relax on the mezzanine or train in the fire tower! Its open plan design makes it ideal for group play. Additional accessories are available including Firefighters (T0117). A great way to develop dexterity, imagination, social skills and coordination. Made from high quality, responsibly sourced materials. Conforms to current ASTM and CPSIA safety standards. Age 3+ years. Height: 18.89", Width: 18.89", Depth: 3.93".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.