BSP75320 16 lbs Bowtie Radiator Cap

  • Mfr # BSP75320
  • Zoro # G404075243
product price: 
$
77.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BSP75320
Zoro #
G404075243
UPC #
12337002138
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Features
  • Radiator caps are 2.5" diameter with knurled sides
  • Mirror polished billet top & quality stant radiator cap
Specifications
  • Capacity: 16 lbs
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews