Shop BILLIARDS ACCESSORIES

TP5145A Cushion Facing for Pool Table; 3 mm - Set of 12

  • Mfr # TP5145A
  • Zoro # G203681102

product price: 
$
27.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TP5145A
Zoro #
G203681102
UPC #
822114003490
Country of Origin
Unknown

Description

We offer a diverse variety of cues for every skill level and budget. We are also happy to offer break cues, break/jumps, and snooker cues. We want to ensure that we have everything you are looking for and satisfy your requirements.

Features
  • Cushion Facing for Pool Table
  • For replacing rubber rails and/or making the pockets smaller
  • Set of 12
Specifications
  • Size: 3 mm
  • Color: Silver
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.