This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QV550VSP
- Zoro #
- G304223249
- UPC #
- -
- Country of Origin
- United States
- Item
- Outdoor Litter Vacuum
- Includes
- Debris and Dust Sock, Debris Bag Skirt, Hood Filter, Standard Debris Bag
- Debris Reduction
- 12:1
- Fuel Tank Capacity
- 3.88 qt
- Fuel Type
- Gas
- Weight
- 226 lb
- Cleaning Path
- 33 in
- Engine Brand
- Vanguard
- Wheel Type
- Pneumatic
- Starter Type
- Recoil
- Product Type
- Industrial Duty Vacuum
- Drive Type
- Self-Propelled
- Noise Level
- 79 dBA
- Bag Volume
- 36 gal
- Impeller Type
- 6 Blade
- Tool Series
- VQ Series
- Bag Capacity
- 36 gal
- Engine Displacement
- 160 cc
- Tool Weight
- 175 lb
- Sound Level
- 79 dBA
Description
Outdoor Litter Vacuum, Product Type Industrial Duty Vacuum, Cleaning Path 33 in, Bag Capacity 36 gal, Debris Reduction 12:1, Drive Type Self-Propelled, Engine Displacement 160 cc, Engine Brand Vanguard, Sound Level 79 dBA, Tool Weight 175 lb, Starter Type Recoil, Fuel Tank Capacity 3.88 qt, Tool Series VQ Series, Tool Height 51 in, Tool Length 63 in, Includes Debris and Dust Sock, Debris Bag Skirt, Hood Filter, Standard Debris Bag, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.