01C SILVERADO 2500 HD REAR B8 5160 SUSPENSION SHOCK ABSORBER FOR REAR LIFTED HEIGHT: 02IN

  • Mfr # 25-311891

  • Zoro # G815944824


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Extended Length
27.04 in
Upper Mounting Type
Eye 14.4mm
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Reservoir
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25-311891
Zoro #
G815944824
UPC #
-
Country of Origin
United States

Dimensions

Extended Length
27.04 in
Body Diameter
2.0 in.
Piston Diameter
46mm
Collapsed Length
16.54 in
Stroke/travel Length
10.5 in
Shaft Diameter
14mm

Details

Item
Suspension Shock Absorber
Upper Mounting Type
Eye 14.4mm
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Reservoir
Yes
Internal Design
Monotube
Finish
Zinc Plated
Series
B8
Boot Included
No
Body Design
Smooth Body

Description

Chevrolet Avalanche 1500 2006-2002, Avalanche 2500 2006-2002, Silverado 1500 HD 2003-2001, Silverado 1500 HD 2006-2005, Silverado 2500 2004-1999, Silverado 2500 HD 2024-2001, Silverado 2500 HD Classic 2007, Silverado 3500 2006-2001, Silverado 3500 Classic 2007, Silverado 3500 HD 2024-2007, Suburban 1500 2006-2000, Suburban 2500 2013-2000, Tahoe 2006-2000, GMC Sierra 1500 HD 2003-2001, Sierra 1500 HD 2006-2005, Sierra 2500 2004-1999, Sierra 2500 HD 2024-2001, Sierra 2500 HD Classic 2007, Sierra 3500 2006-2001, Sierra 3500 HD 2024-2007, Yukon 2006-2000, Yukon XL 1500 2006-2000, Yukon XL 2500 2013-2000, Hummer H2 2009-2003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.