
Bmw 325Xi 06/328I Xdrive 11-09/328Xi Strut Assembly, 35-142461
Mfr # 35-142461
Zoro # G4699839
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Weight
7.41 lbs
Features
Length
26.8 in
Width
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35-142461
Zoro #
G4699839
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
6.1 in
Height
6.1 in
Details
Lower Mount Type
Bracket
Weight
7.41 lbs
Features
Finish
Yellow Paint
Includes
Blue Bellows
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Budget
Med-High
Internal Design
Monotube
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.