
Bmw 325Xi 06/328I Xdrive 13-09/328Xi Strut Assembly, 22-214287
Mfr # 22-214287
Zoro # G4630292
product price:Â $155.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Height
6.1 in
Weight
7.69 lbs
Length
26.8 in
Width
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22-214287
Zoro #
G4630292
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.1 in
Length
26.8 in
Width
6.1 in
Details
Lower Mount Type
Base Cup
Weight
7.69 lbs
Finish
Black Paint
Features
Series
B4 OE Replacement
Handling Characteristic
Performance
Upper Mount Type
Stem
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Budget
Medium
Spring Seat Included
Yes - Fixed
Internal Design
Twintube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.