
Bmw 535I Gt 13-10/535I Gt Xdrive 13-11 Shock Absorber, 19-195353
Mfr # 19-195353
Zoro # G4643111
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 15.4mm
Height
2.95 in
Weight
6.11 lbs
Length
22.45 in
Finish
Black Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19-195353
Zoro #
G4643111
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
22.45 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 15.4mm
Weight
6.11 lbs
Finish
Black Paint
Features
Internal Design
Twintube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Design
Mono Tube
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Series
B4 OE Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.