This item is Discontinued.

This item is Discontinued.
Chev Avalanche 1500 06-02/Avalanch Shock Absorber, 25-187625 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-187625
- Zoro #
- G4654926
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 4.15 in
- Length
- 26.8 in
- Height
- 4.15 in
- Extended Length (IN)
- 27.17
- Extended Length (MM)
- 690
- Collapsed Length (IN)
- 16.14
- Body Diameter (ID)
- 46mm
- Collapsed Length (MM)
- 410
Details
- Item
- Shock Absorber
- Lower Mount Type
- Eye 14.4mm
- Adjustable
- Non-Adjustable
- Finish
- Zinc Plated
- Features
- Weight
- 4.63 lbs
- Handling Characteristic
- Performance
- Design
- Mono Tube
- Internal Design
- Monotube
- Series
- B8 5160
- Optional Reservoir Clamp
- 11-176015
- Body Design
- Smooth Body (Non-Coilover)
- Budget
- Low, Medium
- Ride Control/Adjustability
- Non- Adjustable
- Driving Qualifiers
- Performance Street, Off Road, Towing-Oversized Tires
- Upper Mount Type
- Eye 14.4mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.