This item is Discontinued.

This item is Discontinued.
Dodge Ram 2500 10-94/Ram 3500 10-94 Shock Absorber, 25-197761 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-197761
- Zoro #
- G4657726
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 26.8 in
- Height
- 4.15 in
- Width
- 4.15 in
- Extended Length (MM)
- 808
- Collapsed Length (IN)
- 18.7
- Collapsed Length (MM)
- 475
- Body Diameter (ID)
- 46mm
- Extended Length (IN)
- 31.81
Details
- Item
- Shock Absorber
- Lower Mount Type
- Eye 14.4mm
- Adjustable
- Non-Adjustable
- Finish
- Zinc Plated
- Features
- Weight
- 8.6 lbs
- Design
- Mono Tube
- Series
- B8 5160
- Budget
- Low, Medium
- Body Design
- Smooth Body (Non-Coilover)
- Optional Reservoir Clamp
- 11-176015
- Ride Control/Adjustability
- Non- Adjustable
- Internal Design
- Monotube
- Driving Qualifiers
- Performance Street, Off Road, Towing-Oversized Tires
- Upper Mount Type
- Eye 14.4mm
- Handling Characteristic
- Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.