
Jaguar Vanden Plas 03-98/Xj8 03-98/Xjr Shock Absorber, 24-023740
Mfr # 24-023740
Zoro # G4653036
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Extended Length
19.43 in
Upper Mounting Type
Stem
Lower Mount Type
Eye 10mm
Series
B4
Finish
Black Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24-023740
Zoro #
G4653036
UPC #
-
Country of Origin
Unknown
Dimensions
Extended Length
19.43 in
Collapsed Length
13.43 in
Details
Item
Suspension Shock Absorber
Upper Mounting Type
Stem
Lower Mount Type
Eye 10mm
Series
B4
Finish
Black Paint
Boot Included
No
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.