REAR SHOCK ABSORBER B8 5100 CHEVROLET TAHOE 1999-1995, GMC YUKON 1999-1995, HUMM

  • Mfr # 24-185615

  • Zoro # G702181356


product price:  $163.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Width
3.55 in
Includes
Black Bellows
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24-185615
Zoro #
G702181356
UPC #
651860590431
Country of Origin
Germany

Dimensions

Width
3.55 in
Length
26.8 in
Height
3.55 in
Collapsed Length (MM)
411
Collapsed Length (IN)
16.18
Body Diameter (ID)
46mm
Extended Length (MM)
665.5
Extended Length (IN)
26.2

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Includes
Black Bellows
Finish
Zinc Plated
Weight
5.6 lbs
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Monotube
Upper Mount Type
Bar Pin
Budget
Low, Medium
Series
B8 5100
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Body Design
Smooth Body (Non-Coilover)
Design
Mono Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.