Shop BIMBA MFG CO
Create Account
Bimba-Mead Air Linear Guided Slide MTCM-32X100-S-T, Bronze BRG, 1/8" NPT, 32mm Bore, 100mm Stroke
- Mfr # MTCM-32X100-S-T
- Zoro # G305564266
product price:Â
$
2,092.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTCM-32X100-S-T
- Zoro #
- G305564266
- UPC #
- -
- Country of Origin
- China
Description
Bimba-mead air linear guided slide mtcm-32x100-s-t, bronze brg, 1/8 npt, 32mm bore, 100mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 32mm cylinder bore 100mm cylinder stroke bronze bearing guided style
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.