This item is Discontinued.

Bimba Mfg Co Bimba-Mead Air Valve, 5 Port, 2 Pos, Hand Lever, 1/4" NPTF, Light 3lb Touch N2-HL

This item is Discontinued.

Bimba Mfg Co

Bimba-Mead Air Valve, 5 Port, 2 Pos, Hand Lever, 1/4" NPTF, Light 3lb Touch (Discontinued)

Mfr # N2-HL
Zoro # G105635302
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2-HL
Zoro #
G105635302
UPC #
-
Country of Origin
United States

Description

Bimba-mead air valve n2-hl, 5 port, 2 pos, hand lever, 1/4" nptf, light 3lb touch designed for long life nova 4-way directional control valves offer state-of-the-art air valve design. Nova utilizes a single bonded rubber spool with finely ground sealing lands that travel only .047"less than 1/16th of an inch this economy of movement assures long valve life yet generates enough flow to power a 4" bore cylinder. Large air flow with dual exhausts1/4" nptf ported nova valves produce a large output flow of 57 cubic feet per minute at 100 psi inlet pressure (cv=1.0). Each output port has its own exhaust port so that individual exhaust control is possible. Manual override as standard all nova valves are supplied with manual overrides so that valve actuation may be triggered without electricity or air to the pilots. Easy to repair nova valves are designed to permit complete replacement of all wearing parts in seconds without touching the piping or electrical wiring. All you need are a pair of snap ring pliers and a replacement spool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.