This item is Discontinued.

Bio-Ex Firefighting Foam, Pail, 5 gal F05.14.0515

This item is Discontinued.

Bio-Ex

Firefighting Foam, Pail, 5 gal (Discontinued)

Mfr # F05.14.0515
Zoro # G006000148
Country of Origin France
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F05.14.0515
Zoro #
G006000148
UPC #
-
Country of Origin
France

Dimensions

Container Size
5 gal

Details

Item
Firefighting Foam
Biodegradable
Yes
Firefighting Foam Type
Fluorine-Free Foams (FFF)
Container Type
Pail
Concentration Type
Concentrated
Formulation
Ethanol, Alkyl Sulfate, Anionic Surfactant
Non-Toxic
Yes

Description

Firefighting Foam, Biodegradable Yes, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkyl Sulfate, Anionic Surfactant, Non-Toxic Yes, Concentration Type Concentrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.