4325 .5 ml Flat Top Microcentrifuge Tube - 500 pk - Rainbow

  • Mfr # 4325
  • Zoro # G504114835
product price: 
$
41.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4325
Zoro #
G504114835
UPC #
849053002513
Country of Origin
China

Description

Bio Plas 4330SL Siliconized Polypropylene 0.5mL Flat Top Microcentrifuge Tube (Pack of 500)


    Product Specifications
  • Mfr Part: #4330SL

  • Pkg Qty: 500

  • Capacity: 0.5 milliliters

  • Specifications: Natural, 0.5mL

  • Tube Capacity: 0.5 milliliters

  • Product Features
  • Rainbow -colored siliconized microcentrifuge tube has a capacity of 0.5mL

  • Made of polypropylene, with a flat cap that has a textured surface on top for easy identification

  • Ideal for protein or nucleic acid studies and for procedures such as cDNA library synthesis, RNA isolation, and protein
    assays

  • Nonsterile tube withstands centrifugal forces up to 17000RPM and 13000 x g - Autoclaving is not recommended for siliconized
    products

  • Bio Plas 0.5mL Flat Top Microcentrifuge Tube, 500/pk

Restrictions

Hazardous material

Ratings & reviews