Shop BIOCLEAN
See all product information
Create Account
Apron, CleanTough, Welded, 0.3 mil, 19 17/32 in, Blue, L, 40 PK
- Mfr # S-BCAS
- Zoro # G0437252
product price:Â
$
756.99
/pk of 40, $18.92/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
CleanTough
Seam Style
Welded
Length
19 17/32 in
Thickness
0.3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-BCAS
- Zoro #
- G0437252
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19 17/32 in
- Thickness
- 0.3 mil
- Size
- L
- Width
- 17 3/64 in
- Named Size
- L
Details
- Item
- Apron
- Color
- Blue
- Material
- CleanTough
- Seam Style
- Welded
- Resistant To
- Cytotoxic Drugs
- Standards
- ASTM F739, CE 0598 Category III, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 14325, ISO 11137-1
- Series
- BioClean-C
- Apron Waist Closure Type
- Ties
- Number of Pockets
- 0
- Grommet Type
- None
- Waist Closure
- Tie
- Cuff Style
- Elastic
- Pathogen and Chemical Ratings
- Meets EN ISO 13688:2013, Meets EN ISO 14325
- Apron Type
- Sleeve
- Liquid Dispersal Type
- Splash, Spray
- Packaging
- Bulk
- Neck Closure Type
- Tie
Description
Apron, Apron Material Non-Woven Laminate Polyethylene/Polypropylene, Apron Type Sleeve, Color Blue, Cuff Style Elastic, Liquid Dispersal Type Splash, Spray, Named Size L, Neck Closure Type Tie, Packaging Bulk, Pathogen and Chemical Ratings Meets EN ISO 13688:2013, Meets EN ISO 14325, Seam Style Welded, Series BioClean-C, Standards ASTM F739, CE 0598 Category III, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 14325, ISO 11137-1, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.