Prep Mat, Polyolefin, Air-Laid Paper, Polyethylene, 9 27/32 in W x 16 in L, Blue, 200 PK

  • Mfr # S-BCPM

  • Zoro # G0297042


product price:  $739.99
/pk 200, $3.70/ea
Free Shipping & Returns

Key Features

Mat Color
Blue
Material
Polyolefin, Air-Laid Paper, Polyethylene
Overall Length
16 in
Package Type
Bag
Standards
ISO 9001:2008 Certification
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-BCPM
Zoro #
G0297042
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
9 27/32 in
Overall Length
16 in

Details

Item
Prep Mat
Mat Color
Blue
Material
Polyolefin, Air-Laid Paper, Polyethylene
Package Type
Bag
Standards
ISO 9001:2008 Certification
Waterproof
No
Sterile/Non-Sterile
Sterile

Description

Prep Mat, Standards ISO 9001:2008 Certification, Package Type Bag, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.