Shop BIOCLEAN
See all product information
Create Account
Cut Resistant Glove, , Fish Scale , M 100 PK
- Mfr # S-BCRL
- Zoro # G9304231
product price:Â
$
3,167.99
/pk of 100, $31.68/ea
Free Shipping & Returns
Key Features
Color
White
Glove Coating Finish
Fish Scale
ANSI/ISEA Abrasion Level
Not Rated
Series
Bioclean Cut Resistant Glove
Cuff Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-BCRL
- Zoro #
- G9304231
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Cut Resistant Glove
- Color
- White
- Glove Coating Finish
- Fish Scale
- ANSI/ISEA Abrasion Level
- Not Rated
- Series
- Bioclean Cut Resistant Glove
- Cuff Style
- Knit
- Glove Materials
- Dyneema(R) Diamond
- Sterile/Non-Sterile
- Sterile
- Silicone-Free
- Yes
- Double Gloving Method
- Inner
- ISO Cleanroom Class
- ISO 4
- Disposable Glove Type
- Chemotherapy
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Brand and Series
- Bioclean Cut Resistant Glove
- Glove Texture Location
- Smooth
- Medical Glove Type
- Exam
- Glove Liner Material
- Dyneema(R) Diamond
- Glove Features
- Silicone-Free
- Glove Lining Material
- Dyneema(R) Diamond
- Knit Material
- Dyneema(R) Diamond
Description
Cut Resistant Glove, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.