Shop BIOCLEAN
See all product information
Create Account
Cut Resistant Glove, , Fish Scale , S 100 PK
- Mfr # S-BCRL
- Zoro # G9304222
product price:Â
$
3,167.99
/pk of 100, $31.68/ea
Free Shipping & Returns
Key Features
Color
White
Glove Coating Finish
Fish Scale
ANSI/ISEA Abrasion Level
Not Rated
Series
Bioclean Cut Resistant Glove
Cuff Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-BCRL
- Zoro #
- G9304222
- UPC #
- 5036692007213
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- S
- Glove Length
- 6.75 in
- Palm Thickness
- 0.40 mil
- Cuff Length
- 2.5
- Size- Alpha
- S
Description
Cut Resistant Glove, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.