Shop ANSELL

Disposable Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Green, 2XS, 200 PK

  • Mfr # S-BFAP
  • Zoro # G0437340

product price: 
$
673.99
/pk of 200, $3.37/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Green
Material
Neoprene
Length
12 in
Cuff
Beaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-BFAP
Zoro #
G0437340
UPC #
-
Country of Origin
Indonesia
Item
Disposable Gloves
ISO Class
ISO 4
Color
Green
Material
Neoprene
Cuff
Beaded
Application
Life Sciences
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Sterile/Non-Sterile
Sterile
Metal Detectable
No
Glove Texture Location
Fingertips
Aloe Inner Surface
No
Lining
Unlined
Disposable Glove Grade
Cleanroom
Ambidextrous/Hand-Specific
Ambidextrous
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Acceptable Quality Level (AQL)
0.6
Glove Texture
Grain
Silicone-Free
Contains Silicone
Double Gloving Method
Inner
Latex-Free
Latex-Free
ISO Cleanroom Class
ISO 4 (Class 10 )
Brand and Series
Ansell BioClean S-BFAP
Disposable Glove Type
Chemical-Resistant, Cleanroom
Anti-Static
Anti-Static Included
Disposable Glove Features
Extended Cuff
Series
BioClean(TM) S-BFAP
Texture
Grain
Glove Treatments
Powder-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Fingertips
Sterility Assurance Level (SAL)
10^-6
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
10
Medical Glove Type
Exam
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Shell Material
Neoprene

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.