Shop ANSELL
See all product information
Create Account
Disposable Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Green, XS, 200 PK
- Mfr # S-BFAP
- Zoro # G0297505
product price:Â
$
673.99
/pk of 200, $3.37/ea
Free Shipping & Returns
Key Features
ISO Class
ISO 4
Color
Green
Material
Neoprene
Length
12 in
Cuff
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-BFAP
- Zoro #
- G0297505
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Size- Alpha
- XS
- Length
- 12 in
- Finger Thickness
- 4.7 mil
- Glove Length
- 12 in
- Palm Thickness
- 3.94 mil
- Cuff Thickness
- 2.8 mil
- Nominal Palm Thickness
- 4 mil
- Glove Size and Cuff Length Style
- 6-1/2/Standard
- Size - Numeric
- 6
- "Size - Numeric
- 6 1/2
- Size- Numeric
- Sterile
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Chemical-Resistant
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.