Shop ANSELL

Cleanroom Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Green, XS, 1000 PK

  • Mfr # BFAP-XS

  • Zoro # G0436850


product price:  $699.99
/pk 1000, $0.70/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Green
Material
Neoprene
Length
12 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BFAP-XS
Zoro #
G0436850
UPC #
-
Country of Origin
Indonesia

Dimensions

Size- Alpha
XS
Length
12 in
Cuff Thickness
2.8 mil
Palm Thickness
3.94 mil
Finger Thickness
4.7 mil
Glove Length
12 in
Glove Size and Cuff Length Style
XS/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
6
Size- Numeric
Non-Sterile
"Size - Numeric
XS
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
ISO 4
Color
Green
Material
Neoprene
Cuff
Beaded
Application
Life Sciences, Chemical
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Metal Detectable
No
Ambidextrous/Hand-Specific
Ambidextrous
Sterile/Non-Sterile
Non-Sterile
Resists
Chemicals
Aloe Inner Surface
No
Lining
Unlined
Disposable Glove Grade
Cleanroom
Glove Texture Location
Fingertips
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Brand and Series
Ansell BioClean BFAP
Disposable Glove Type
Chemical-Resistant, Cleanroom
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Double Gloving Method
Inner
ISO Cleanroom Class
ISO 4 (Class 10 )
Acceptable Quality Level (AQL)
0.6
Glove Texture
Grain
Disposable Glove Features
Extended Cuff
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
10
Texture Location
Fingertips
Glove Treatments
Powder-Free
Series
BioClean(TM) BFAP
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture
Grain
Extended Cuff
Extended Cuff
Cuff Style
Beaded
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.