Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dust Mop Frame, Clip On, 4" Frame D
  • Zoro #: G0285588
  • Mfr #: SCF244
$23.36
  • Handle Material: Aluminum
  • Mop Connection Type: Clip On
  • For Use With: Biofiber Dusting Sheets (Nos. 155403, 155404) and 40 to 60" Length Adjustable Handle (No. 155406)
See full product details
Orders over $50 ship free.

Biofiber #SCF244 Specifications

  • Zoro #: G0285588
  • Mfr #: SCF244
Handle Material: Aluminum Mop Connection Type: Clip On
For Use With: Biofiber Dusting Sheets (Nos. 155403, 155404) and 40 to 60" Length Adjustable Handle (No. 155406) Item: Dust Mop Frame
Frame Width: 24" Length: 24"
Frame Depth: 4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dust Mop Frame, Mop Connection Type Clip On, Frame Depth 4 In., Frame Width 24 In., For Use With Biofiber Dusting Sheets (Nos. 155403, 155404) and 40 to 60 In. Length Adjustable Handle (No. 155406), Color Coding System No

Reviews of Biofiber #SCF244