HG3300-50 50 lbs Green Clean PRO

  • Mfr # HG3300-50
  • Zoro # G004174797
product price: 
$
292.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HG3300-50
Zoro #
G004174797
UPC #
-
Country of Origin
China

Description

GreenCleanPRO Granular Algaecide is a fast-acting irrigation water treatment tool that is an integral part in proper irrigation system maintenance. Utilizing BioSafe System’s patented activated peroxygen chemistry, GreenCleanPRO treats a broad spectrum of algae types, including filamentous and planktonic blue-green algae. Due to its unique APC technology, GreenCleanPRO’s powerful oxidation reaction provides additional efficacy against general bacterial and fungal pathogens in the water column, including but not limited to bacterial coliforms. GreenCleanPRO kills and suppresses algae, reduces pathogenic organisms and is proven safe for all crops.

Increases the concentration of dissolved oxygen in pond water

Features
  • No run-off concerns
  • No mutational resistance
  • Immediate algae control & reduced toxicity
Specifications
  • Color: Green
  • Capacity: 50 lbs
  • Dimension: 6" H x 12" W x 24" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews