Bird-Flite Narrow Bird Spikes, 100 ft. -

  • Mfr # BP-F1100
  • Zoro # G304924894
product price: 
$
519.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP-F1100
Zoro #
G304924894
UPC #
669893260108
Country of Origin
United States

Description

Bird barrier bird-flite narrow bird spikes, 100 ft. - bp-f1100 bird-flite has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. Long. Don't use where birds are nesting. features where to use: ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. target bird: pigeon and larger bird pressure: medium (do not use where birds are nesting) material: stainless steel and polycarbonate installation: base is glued or screwed to any surface installation level: easy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews