Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Scissor Lift Table, 2000 lb. Cap, 115V, 43"W, 43"L

  • Zoro #: G9964771
  • Mfr #: L2K-TT

$3,568.98

  • Lift Mobility: Electric Lift
  • Item: Scissor Lift Table
  • Lowered Height: 11-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Bishamon #L2K-TT Specifications

  • Zoro #: G9964771
  • Mfr #: L2K-TT
Lift Mobility: Electric Lift Item: Scissor Lift Table
Lowered Height: 11-1/2" Lift Voltage: 115VAC
Frame Material: Steel Lift Table Platform Style: Turntable
Platform Style: Turntable Lifting Height Min.: 11-1/2"
Number of Posts: 0 Lift Mechanism: Hydraulic
Voltage: 115V Up Speed Seconds: 22
Phase: 1 Raised Height: 41-1/2"
Powered By: Electric Lifting Height Max.: 41-1/2"
Includes: Hand Control HP: 1/2
Lift Table Item: Scissor Lift Table Platform Length: 43"
Lift Control: Push Button Platform Width: 43"
Mobile/Stationary: Stationary Load Capacity: 2000 lb.
Country of Origin (subject to change): United States

Description

Here is some additional information about Bishamon Scissor Lift Table. Load Capacity: 2000 lb., Includes: Hand Control, Platform Length: 43".

Reviews of Bishamon #L2K-TT