This item is Discontinued.

Bishamon Scissor Lift  Table, Cap 2000 lb, 28x48 L2K-2848

This item is Discontinued.

Bishamon

Scissor Lift Table, Cap 2000 lb, 28x48 (Discontinued)

Mfr # L2K-2848
Zoro # G9874532
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L2K-2848
Zoro #
G9874532
UPC #
-
Country of Origin
United States
Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Push Button
Lift Table Platform Style
Fixed
Load Capacity
2,000 lb
Item
Scissor Lift Table
Number of Posts
0
Platform Style
Stationary
Up Speed Seconds
24 sec
Voltage
115V AC
Powered By
Electric
Phase
1
Includes
Hand Control
HP
1/2
Frame Material
Steel
Lift Voltage
115V AC
Power Source
Electric
Up Speed Time
24 sec
Maximum Load Capacity
2,000 lb
Number of Lifting Posts
0
Platform Material
Steel
Motor Horsepower
1/2 hp
Operating Voltage
115V AC
Power Source - TS Only
Electric
Power Source - old
Electric

Dimensions

Lifting Height Max.
38 1/2 in
Lifting Height Min.
8 1/2 in
Platform Length
48 in
Platform Width
28 in
Lowered Height
8-1/2 in
Raised Height
38-1/2 in
Overall Length
48 in
Overall Width
28 in
Overall Height
38 1/2 in
Maximum Lifting Height
38 1/2 in
Minimum Lifting Height
8 1/2 in
Wire Rope Length
48 in
Length
48 in

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 28 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 8 1/2 in, Maximum Lifting Height 38 1/2 in, Up Speed Time 24 sec, Power Source Electric, Motor Horsepower 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 28 in, Overall Height 38 1/2 in, Scissor Type Single, Platform Material Steel, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.